EIA-310 STANDARD 19 RACK
Mfr # CR9U61003
Zoro # G421696650
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Rack Height
9U
Material
Metal
Static/Stationary Weight Capacity
132.28 lb
Depth
23.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR9U61003
Zoro #
G421696650
UPC #
649532935482
Country of Origin
China
Dimensions
Rack Height
9U
Depth
23.6 in
Width
23.6 in
Height
17.9 in
Details
Material
Metal
Static/Stationary Weight Capacity
132.28 lb
Item
Rack Cabinet
Color
Black
Package Contents
CR9U61003 Wall Mount Enclosure, Mounting Hardware
Features
Removable Door, Reversible Door, Reversible Front Door, Lockable Door, Perforated Door, Vented, Lockable Side Panel, Removable Side Panel
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.