
ENVIRONMENTAL SENSOR
Mfr # SNEV001
Zoro # G516470257
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Width
2.1 in
Depth
2.6 in
Color
Dark Gray
Number of Network (RJ-45) Ports
2
Ethernet Technology
Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNEV001
Zoro #
G516470257
UPC #
649532931897
Country of Origin
China
Dimensions
Width
2.1 in
Depth
2.6 in
Height
1.1 in
Details
Color
Dark Gray
Item
UPS Management Adapter
Number of Network (RJ-45) Ports
2
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Management
UPS Monitoring
Description
SNEV001 ENVIRONMENTAL SENSOR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.