Zoro Homepage

LINE-INTERACTIVE AVR 9 OUTLETS 3 YEAR WARRANTY 1080 JOULES

  • Mfr # CP850AVRLCD

  • Zoro # G714874307


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
510 W
Power Rating
850 VA
UPS Type
Line Interactive
Outlet Type
9 - NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP850AVRLCD
Zoro #
G714874307
UPC #
649532018505
Country of Origin
China

Details

Input Voltage
120 V AC
Wattage
510 W
Power Rating
850 VA
UPS Type
Line Interactive
Outlet Type
9 - NEMA 5-15R
Mounting
Tower
Number of Outlets
9
Output Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.