
LINE INTERACTIVE, MINI-TOWER, 10 OUTLETS, LCD, USB CHARGE PORTS, SERIAL/USB, 5 Y
Mfr # BRG1000AVRLCD
Zoro # G414874980
product price: $187.70
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Input Voltage
120 V AC
Power Rating
1000 VA
Wattage
600 W
Medical Grade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRG1000AVRLCD
Zoro #
G414874980
UPC #
649532618286
Country of Origin
China
Details
UPS Type
Line Interactive
Input Voltage
120 V AC
Power Rating
1000 VA
Wattage
600 W
Mounting
Tower
Outlet Type
10 - NEMA 5-15R
Medical Grade
No
Number of Outlets
10
Output Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.