Shop CYBERPOWER
See all product information
Create Account
Outdoor Telecom UPS
Mfr # CS150U48V3-SB
Zoro # G924176789
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Minimum
-4 Degrees F
Overall Depth
9.06 in
Standards
CISPR 22 Class B, CSA CS22.2 NO.60950-1-03, EN55022 Class B, FCC PART 15 Class B, IEC/EN 60950-1, IPx4, UL60950-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS150U48V3-SB
- Zoro #
- G924176789
- UPC #
- 0649532602148
- Country of Origin
- Philippines
Dimensions
- Overall Depth
- 9.06 in
- Overall Width
- 17.17 in
- Overall Height
- 15.75 in
Details
- Item
- Outdoor Telecom UPS
- Mounting
- Wall
- Battery Chemistry
- Valve Regulated Lead Acid
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CISPR 22 Class B, CSA CS22.2 NO.60950-1-03, EN55022 Class B, FCC PART 15 Class B, IEC/EN 60950-1, IPx4, UL60950-1
- Includes Battery
- Battery Included
- Battery Recharge Time
- 24 hr
- Operating Temperature - Maximum
- 115 Degrees F
- Input Voltage
- 100 V AC, 240 V AC
- Medical Grade
- Not Medical Grade Approved
- Includes
- Accessory Pack, Power Cord
- Output Voltage
- 48 V DC
- Replacement Battery Part Number
- RB1270B
- Power Rating - Real
- 150 W
- Audible Alarm Conditions
- Low Battery, Replace Battery
- Manufacturer Warranty
- 3 yr Limited
Description
Outdoor Telecom UPS, Medical Grade Not Medical Grade Approved, Standards CISPR 22 Class B, CSA CS22.2 NO.60950-1-03, EN55022 Class B, FCC PART 15 Class B, IEC/EN 60950-1, IPx4, UL60950-1, Includes Accessory Pack, Power Cord
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.