Zoro Homepage

Outlet Strip, 5-15R, 5-15P, White

  • Mfr # MPV615S

  • Zoro # G0109342


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Medical Grade
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPV615S
Zoro #
G0109342
UPC #
649532931514
Country of Origin
Unknown

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge, Medical Grade
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Standards
UL2930 Listed, UL1449, RoHS Compliant

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.