Zoro Homepage

Outlet Strip, 8 Outlet(s) 5 ft.

  • Mfr # CY8145

  • Zoro # G612490692


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Cord Length
5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8145
Zoro #
G612490692
UPC #
758218355411
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Outlet Strip
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.