Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Black, 9-3/4 in, 6 Outlets

  • Mfr # CSB606

  • Zoro # G115212920


product price: $17.55
/ea

Key Features

Mounting Style
Keyhole
Voltage
125VAC
Length
9 3/4 in
Width
1 3/4 in
Rated Joules
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB606
Zoro #
G115212920
UPC #
20649532603491
Country of Origin
China

Dimensions

Length
9 3/4 in
Width
1 3/4 in
Height
1 1/2 in
Cord Length
6 ft
Depth
9.8

Details

Item
Surge Protector Outlet Strip
Mounting Style
Keyhole
Voltage
125VAC
Rated Joules
900
Plug Style
Straight
Plug Configuration
NEMA 5-15P
Color
Black
Special Features
Automatic Shutdown, EMI/RFI Noise Filter, Impact-Resistant Casing, Keyhole Slots, Metal Oxide Varistor (MOV) Technology
Standards
Approvals RoHS, UL1449 3rd Edition
For Use With
Chargers, Personal Computers, Personal Electronics
Receptacle Configuration
NEMA 5-15R
Max. Surge Current
45 kA
Application
Home and Office
Housing Material
Plastic
Total Number of Outlets
6
USB Charging Port
0
Max. Amps
15 A
Noise Attenuation
32dB
Circuit Breaker
1
Filtering
Yes
Max. Surge Current per Phase
45 kA
Enclosure Material
Plastic

Description

Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 0, Voltage 125V AC, Length 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.