Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Surge Protector, 1800 J

  • Mfr # CPS1220RMS

  • Zoro # G615212901


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Standards
RoHS Compliant, UL Recognized
Maximum Operating Temperature
95 Degrees F
Plug Type
NEMA 5-20P
Power Indicator
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS1220RMS
Zoro #
G615212901
UPC #
20649532893533
Country of Origin
Philippines

Dimensions

Cord Length
15 ft
Overall Width
17 1/4 in
Overall Length
4 3/4 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Distribution Unit
Standards
RoHS Compliant, UL Recognized
Maximum Operating Temperature
95 Degrees F
Plug Type
NEMA 5-20P
Power Indicator
Light
Rack Units
0, 1
Maximum Current
20 A
Receptacle Type
(10) Rear NEMA 5-15R, (2) Front NEMA 5-15R
Housing Material
Metal
Maximum Output Voltage
120V AC
Maximum Input Voltage
120V AC
Outlet Surge Protection
Yes
Number of Outlets
12
Features
EMI/RFI Noise Filter, Surge Protection, Versatile Rackmount Options
Minimum Operating Temperature
32 Degrees F
Includes
Noise Filter
Built-In Circuit Breaker
Yes

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Cord Length 15 ft, Number of Outlets 12, Receptacle Type (10) Rear NEMA 5-15R, (2) Front NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Rack Units 0, 1, Mounting Location Vertical Rack, Plug Type NEMA 5-20P, Features EMI/RFI Noise Filter, Surge Protection, Versatile Rackmount Options, Housing Material Metal, Includes Noise Filter, Manufacturers Warranty Length 3 yr, Maximum Current 20 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.