Zoro Homepage

PDU, Bypass, Rack Mounted, 5-20R, 5-20P, 6 ft., Black

  • Mfr # MBP20A6

  • Zoro # G0655080


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
Bypass, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBP20A6
Zoro #
G0655080
UPC #
649532615599
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Bypass, Rack Mounted
Number of Outlets
6
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL60950_1, cUL, RoHS Compliant

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.