
PDU, Switched, Rack Mounted, 5-15R, 5-15P, 10 ft., Black
Mfr # PDU44001
Zoro # G410030564
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Type
Switched, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDU44001
Zoro #
G410030564
UPC #
649532933877
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
PDU
Type
Switched, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL62368, FCC Class A, cTUVus, RoHS Compliant
Number of Outlets
10
Description
Ensure continued operation of critical devices with the CyberPower PDU44001 Switched ATS PDU. Ideal for data centers and network closets, this unit provides power redundancy to single-corded connected equipment. If power for the primary source exceeds the lower or upper thresholds, or if power fails, the PDU will switch to the secondary power source to ensure continuous operation. The PDU will switch back to the primary power source when incoming power becomes stable. Additionally, this unit offers real time remote and local monitoring and outlet management.The PDU44001 supports inputs between 100-120V and includes 10 NEMA 5-15R outlets. Dual NEMA 5-15P power cords are plugged into separate power sources A and B, and information about each power source is clearly displayed on the front panel LED indicator lights. Other features include an LCD with selectable background color, built-in web interface, and power event notifications.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.