Zoro Homepage

Phase 120 - 208 VAC 20A Monitored PDU

  • Mfr # PDU33103

  • Zoro # G215213070


product price: $816.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cord Length
10 ft
Color
Black
Standards
FCC Class A, RoHS Compliant, UL60950-1, UL62368-1
Overall Height
70 1/2 in
Plug Type
NEMA L21-20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU33103
Zoro #
G215213070
UPC #
20649532932829
Country of Origin
China

Dimensions

Cord Length
10 ft
Overall Height
70 1/2 in
Overall Width
2 1/4 in
Manufacturers Warranty Length
3 yr
Overall Length
2 1/4 in

Details

Item
Power Distribution Unit
Color
Black
Standards
FCC Class A, RoHS Compliant, UL60950-1, UL62368-1
Plug Type
NEMA L21-20P
Maximum Operating Temperature
140 Degrees F
Number of Outlets
44
Minimum Operating Temperature
23 Degrees F
Housing Material
Metal
Power Indicator
Light
Maximum Current
20 A
Rack Units
0
Features
Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware
Built-In Circuit Breaker
No

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 10 ft, Number of Outlets 44, Receptacle Type (2) NEMA 5-20R, (36) IEC-320 C13, (6) IEC-320 C19, Maximum Input Voltage 208V AC, Rack Units 0, Mounting Location Vertical Rack, Plug Type NEMA L21-20P, Features Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware, Housing Material Metal, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.