Zoro Homepage

Power Inverter, 100 W Peak, 75 W Continuous, 1 Outlets

  • Mfr # CPS100PBU

  • Zoro # G815226975


product price: $20.69
/ea

Key Features

Peak Output Power
100 W
Continuous Output Power
75 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS100PBU
Zoro #
G815226975
UPC #
20649532931211
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
1 1/2 in
Overall Depth
6 in

Details

Item
Power Inverter
Peak Output Power
100 W
Continuous Output Power
75 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
1
Application
Vehicles
Output Current
2.4 A
Output Voltage
120V AC
NEMA Rating
NEMA 5-15R
Maximum Operating Temperature
104 Degrees F
Output Frequency
60 Hz
Input Voltage
10 to 14.4V DC
Number of Standard USB Ports
0
Features
AC Power Outlets, Automatic Shutdown
Output Form
Modified Sine Wave
Minimum Operating Temperature
32 Degrees F
Standards
DOE VI/NRCan, ETL (UL 817 Standard), FCC PART15B /ICES-003, RoHS Compliant
Fused
Yes

Description

Power Inverter, Features AC Power Outlets, Automatic Shutdown, Output Form Modified Sine Wave, DC Connection 12V DC Auto Power Port, Continuous Output Power 75 W, Peak Output Power 100 W, Number of Outlets 1, Input Voltage 10 to 14.4V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 6 in, Overall Height 1 1/2 in, Overall Width 2 in, Outlet Type NEMA 5-15R, Number of Standard USB Ports 0, Application Vehicles, Fused Yes, Maximum Operating Temperature 104 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.