Power Inverter, 160 W Peak, 100 W Continuous, 1 Outlets

  • Mfr # CPS160PBURC1

  • Zoro # G415227037


product price: $31.15
/ea

Key Features

Continuous Output Power
100 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
1
Output Current
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS160PBURC1
Zoro #
G415227037
UPC #
20649532619966
Country of Origin
China

Dimensions

Overall Height
1 3/8 in
Overall Depth
5 3/8 in
Overall Width
2 1/2 in

Details

Item
Power Inverter
Peak Output Power
160 W
Continuous Output Power
100 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
1
Output Current
2.4 A
Output Voltage
120V AC
Output Frequency
60 Hz
Number of Standard USB Ports
1
Input Current
12 A
NEMA Rating
NEMA 5-15R
Fused
Yes
Application
Vehicles
Standards
RoHS Compliant
Input Voltage
11 to 15V DC
Features
AC Power Outlets, Automatic Shutdown, Sensitive Electronics Safety Features, Surge Protection, USB Charge Port
Inverter Output Form
Simulated Sine Wave
Inverter Output Voltage
120V AC

Description

Power Inverter, Features AC Power Outlets, Automatic Shutdown, Sensitive Electronics Safety Features, Surge Protection, USB Charge Port, DC Connection 12V DC Auto Power Port, Continuous Output Power 100 W, Peak Output Power 160 W, Number of Outlets 1, Input Voltage 11 to 15V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 5 3/8 in, Overall Height 1 3/8 in, Overall Width 2 1/2 in, Outlet Type NEMA 5-15R, Number of Standard USB Ports 1, Application Vehicles, Fused Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.