Zoro Homepage

Power Inverter, 160 W Peak, 100 W Continuous, 2 Outlets

  • Mfr # CPS160PPB2U

  • Zoro # G515226862


product price: $30.89
/ea

Key Features

Peak Output Power
160 W
Continuous Output Power
100 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS160PPB2U
Zoro #
G515226862
UPC #
20649532618587
Country of Origin
China

Dimensions

Overall Depth
3 5/8 in
Overall Width
3 5/8 in
Overall Height
1 5/8 in

Details

Item
Power Inverter
Peak Output Power
160 W
Continuous Output Power
100 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
2
Output Frequency
60 Hz
Standards
RoHS Compliant
Output Voltage
120V AC
Number of Standard USB Ports
2
Fused
Yes
Features
AC Power Outlets, Automatic Shutdown, Power Cord, Seat Pocket Hook, Sensitive Electronics Safety Features, Surge Protection, USB Power Ports
Output Current
2.4 A
Application
Vehicles
Input Voltage
11 to 15V DC
Includes
4 ft Power Cord, Seat Pocket Hook, DC Plug, Sliding Outlet Covers
NEMA Rating
NEMA 5-15R

Description

Power Inverter, Features AC Power Outlets, Automatic Shutdown, Power Cord, Seat Pocket Hook, Sensitive Electronics Safety Features, Surge Protection, USB Power Ports, DC Connection 12V DC Auto Power Port, Continuous Output Power 100 W, Peak Output Power 160 W, Number of Outlets 2, Input Voltage 11 to 15V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 3 5/8 in, Overall Height 1 5/8 in, Overall Width 3 5/8 in, Outlet Type NEMA 5-15R, Number of Standard USB Ports 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.