Zoro Homepage

Power Inverter, 175 W Peak, 140 W Continuous, 2 Outlets

  • Mfr # CPS175SURC1

  • Zoro # G715226891


product price: $64.15
/ea

Key Features

Peak Output Power
175 W
Continuous Output Power
140 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS175SURC1
Zoro #
G715226891
UPC #
20649532602876
Country of Origin
China

Dimensions

Overall Depth
1 1/4 in
Overall Width
3 5/8 in
Overall Height
4 1/4 in

Details

Item
Power Inverter
Peak Output Power
175 W
Continuous Output Power
140 W
Outlet Type
NEMA 5-15R
DC Connection
12V DC Auto Power Port
Number of Outlets
2
Features
AC Power Outlets, Automatic Shutdown, LED Indicator, Sensitive Electronics Safety Features, Surge Protection, USB Charge Port
Case Material
ABS
Minimum Operating Temperature
32 Degrees F
Standards
RoHS Compliant
Input Voltage
10.5 to 15.5V DC
Output Voltage
120V AC
Output Frequency
60 Hz
Type of Indicator
LED
Maximum Operating Temperature
95 Degrees F
Input Current
15 A
Application
Vehicles
Phase
Single Phase
Number of Standard USB Ports
1
Output Current
2.1 A
NEMA Rating
NEMA 5-15R

Description

Power Inverter, Features AC Power Outlets, Automatic Shutdown, LED Indicator, Sensitive Electronics Safety Features, Surge Protection, USB Charge Port, DC Connection 12V DC Auto Power Port, Continuous Output Power 140 W, Peak Output Power 175 W, Number of Outlets 2, Input Voltage 10.5 to 15.5V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 1 1/4 in, Overall Height 4 1/4 in, Overall Width 3 5/8 in, Outlet Type NEMA 5-15R, Number of Standard USB Ports 1, Case Material ABS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.