PowerDistribUnit, IEC-320C20, 10'L, Blk, 8

  • Mfr # PDU81005
  • Zoro # G524177407
product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
(12) M4x8 Screws, (2) Long Mounting Brackets, (2) Short Mounting Brackets, (27) Cable Ties, (6) M3x6 Screws, (6) M5x12 Screws/Washers, 10 ft Power Cord, Cord Retention Tray, Registration and Download Cards, RJ45/DB9 Serial Cable
Maximum Output Voltage
120V AC
Standards
FCC Class A, ICES-003, UL62368
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDU81005
Zoro #
G524177407
UPC #
20649532616262
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
4 3/8 in
Overall Height
1 3/4 in
Cord Length
10 ft
Overall Width
17 in
Fits Chest Size
Automatic Event Notifications, Digital Display, Per Outlet Power Metering, Switchable Outlets, Upgradeable Firmware
Length
4 3/8 in

Details

Item
Power Distribution Unit
Includes
(12) M4x8 Screws, (2) Long Mounting Brackets, (2) Short Mounting Brackets, (27) Cable Ties, (6) M3x6 Screws, (6) M5x12 Screws/Washers, 10 ft Power Cord, Cord Retention Tray, Registration and Download Cards, RJ45/DB9 Serial Cable
Maximum Output Voltage
120V AC
Standards
FCC Class A, ICES-003, UL62368
Color
Black
Metered
Metered
Outlet Surge Protection
No
Network Port Configuration
Serial/Ethernet Port
Minimum Operating Temperature
32 Degrees F
Maximum Current
20 A
Rack Units
1
Number of Outlets
8
Receptacle Type
IEC 320 C13
Features
Automatic Event Notifications, Digital Display, Per Outlet Power Metering, Switchable Outlets, Upgradeable Firmware
Maximum Operating Temperature
131 Degrees F
Plug Type
IEC-320 C20
Plug Configuration
(8) IEC-320 C13
Resistance Properties
Impact Resistant
Built-In Circuit Breaker
Yes
Maximum Input Voltage
100/240V AC
Phase
Single-Phase
Remote Monitored
Remote-Monitored
Housing Material
Metal
Wire Color
Black

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 8, Receptacle Type IEC 320 C13, Maximum Input Voltage 100/240V AC, Outlet Surge Protection No, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Vertical Rack, Wall, Plug Type IEC-320 C20, Features Automatic Event Notifications, Digital Display, Per Outlet Power Metering, Switchable Outlets, Upgradeable Firmware, Housing Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews