Rack Mount PDU
- Mfr # PDU41023
- Zoro # G923370010
product price:Â
$
2,754.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120 V AC
Color
Black
Operating Temp. Range
32 Degree F to 140 Degree F
Width
17.1 in
Phase
Single Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDU41023
- Zoro #
- G923370010
- UPC #
- -
- Country of Origin
- Unknown
- Output Voltage
- 120 V AC
- Color
- Black
- Operating Temp. Range
- 32 Degree F to 140 Degree F
- Phase
- Single Phase
- Input Current
- 30 A
- Item
- PDU
- Standards
- UL Listed
- Protection
- Overload Protection
- Material
- Metal
Dimensions
- Width
- 17.1 in
- Cable Length
- 12 ft
- Height
- 1.8 in
- Depth
- 8.5 in
Description
Rack Power Distribution Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.