Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cyberpower RACKBAR 15A RM 1U, RKBS15S4F8R RKBS15S4F8R

RACKBAR 15A RM 1U, RKBS15S4F8R (Discontinued)

  • Mfr # RKBS15S4F8R
  • Zoro # G6807858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKBS15S4F8R
Zoro #
G6807858
UPC #
649532901692
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
17.5"
Depth
2.3"

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
Product Type
Surge Suppressor/Protector
Compatibility
Data Centers, PCs, Workstations, Servers, Internetworking Equipment, Telecommunications Equipment, Security Systems, Audio/Video Equipment

Description

3600J 120V 12 OUTLETS 4F 8R 5-15R 15FT CORD 5-15P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.