Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT BATTERY 2 X 6V/9AH

  • Mfr # RB0690X2A

  • Zoro # G116255742


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Depth
8"
Voltage - Batteries
6 V DC
Housing Material - Batteries
Plastic
Capacity - Batteries
8000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB0690X2A
Zoro #
G116255742
UPC #
649532930951
Country of Origin
China

Dimensions

Width
6"
Depth
8"
Height
1.4"

Details

Voltage - Batteries
6 V DC
Housing Material - Batteries
Plastic
Capacity - Batteries
8000 mAh

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.