Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT BATTERY 4 X 12V/7AH

  • Mfr # RB1270X4F

  • Zoro # G316255696


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Depth
12.4"
Voltage - Batteries
12 V
Height
6.3"
Capacity - Batteries
7000 mAh
Width
18.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X4F
Zoro #
G316255696
UPC #
649532621941
Country of Origin
China

Dimensions

Depth
12.4"
Height
6.3"
Width
18.6"

Details

Voltage - Batteries
12 V
Capacity - Batteries
7000 mAh

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.