Zoro Homepage

Replacement Battery 4 X 12V/9Ah Batteries

  • Mfr # RB1290X4L

  • Zoro # G1830531


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For Use With
CyberPower OR2200LCDRT2U UPS
Battery Capacity
9000 mAh
Includes
RB1290X4L Replacement Battery, Installation Guide, Recycling Information, Reusable Packaging
Voltage
12V DC
Max. Operating Temp.
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X4L
Zoro #
G1830531
UPC #
649532619801
Country of Origin
Unknown

Details

For Use With
CyberPower OR2200LCDRT2U UPS
Battery Capacity
9000 mAh
Includes
RB1290X4L Replacement Battery, Installation Guide, Recycling Information, Reusable Packaging
Voltage
12V DC
Max. Operating Temp.
104°F
Battery Chemistry
Lead Acid
Item
UPS Battery Pack
Series
UPS Replacement Batteries
Operating Relative Humidity
0 to 95% (non-condensing)
Operating Temp. Range
32 to 104 °F (0 to 40 °C)
Battery Characteristics
Leak Proof/User Replaceable

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.