Zoro Homepage

Replacement Battery 4 X 6V/9Ah

  • Mfr # RB0690X4B

  • Zoro # G1840952


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
6V DC
Height
1.4 in
Width
8 in
Depth
12 in
Max. Operating Temp.
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB0690X4B
Zoro #
G1840952
UPC #
649532930852
Country of Origin
Unknown

Dimensions

Height
1.4 in
Width
8 in
Depth
12 in

Details

Voltage - Batteries
6V DC
Item
Battery Kit
Max. Operating Temp.
104°F
Includes
Installation Guide
Battery Capacity
9000 mAh
Battery Chemistry
Lead Acid
For Use With
CyberPower PR1000LCDRT1U UPS System
Min. Operating Temp.
32°F
Series
UPS Replacement Batteries
Number of Batteries
4
Battery Characteristics
Leak Proof/User Replaceable
Operating Relative Humidity
0 to 95% (non-condensing)

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.