REPLACEMENT BATTERY PACK FOR PR2200LCD AND PR3000LCD 18-MO WTY
- Mfr # RB12170X4
- Zoro # G416255732
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V DC
Capacity - Batteries
17,000 mAh
Height
6.8"
Width
6"
Depth
14.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB12170X4
- Zoro #
- G416255732
- UPC #
- 649532606979
- Country of Origin
- China
- Voltage - Batteries
- 12 V DC
- Capacity - Batteries
- 17,000 mAh
Dimensions
- Height
- 6.8"
- Width
- 6"
- Depth
- 14.3 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.