Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT BATTERY

  • Mfr # RB1270X4H

  • Zoro # G416555504


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width
8.2"
Depth
12.4"
Voltage - Batteries
12 V
Housing Material - Batteries
Plastic
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X4H
Zoro #
G416555504
UPC #
649532931071
Country of Origin
China

Dimensions

Width
8.2"
Depth
12.4"
Height
2.6"

Details

Voltage - Batteries
12 V
Housing Material - Batteries
Plastic
Capacity - Batteries
7000 mAh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.