Zoro Homepage

Single Phase 100 - 120 VAC 15A Metered

  • Mfr # PDU24001

  • Zoro # G816042321


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/4 in
Standards
cTUVus, FCC Class A, RoHS Compliant, UL62368
Maximum Current
15 A
Power Indicator
Light
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU24001
Zoro #
G816042321
UPC #
20649532933895
Country of Origin
Philippines

Dimensions

Overall Height
1 3/4 in
Overall Width
17 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Length
8 1/2 in

Details

Standards
cTUVus, FCC Class A, RoHS Compliant, UL62368
Maximum Current
15 A
Power Indicator
Light
Item
Power Distribution Unit
Plug Type
NEMA 5-15P
Minimum Operating Temperature
32 Degrees F
Rack Units
1
Features
Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware
Maximum Operating Temperature
113 Degrees F
Metered
Metered
Color
Black
Includes
Mounting Hardware
Housing Material
Metal
Number of Outlets
10
Built-In Circuit Breaker
No

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 10 ft, Number of Outlets 10, Receptacle Type (10) NEMA 5-15R, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Vertical Rack, Plug Type NEMA 5-15P, Features Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 3 yr, Maximum Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.