Zoro Homepage

Single Phase 200 - 240 VAC 15A Metered

  • Mfr # PDU24004

  • Zoro # G916042283


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Manufacturers Warranty Length
3 yr
Maximum Current
15 A
Metered
Metered
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU24004
Zoro #
G916042283
UPC #
20649532933338
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
8 1/2 in
Overall Height
1 3/4 in
Overall Width
17 in
Cord Length
10 ft

Details

Housing Material
Metal
Maximum Current
15 A
Metered
Metered
Rack Units
1
Power Indicator
Light
Maximum Output Voltage
200/240V AC
Item
Power Distribution Unit
Features
Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware
Minimum Operating Temperature
32 Degrees F
Color
Black
Plug Type
IEC-320 C14
Standards
cTUVus/CE/UKCA, FCC Class A, RoHS Compliant, UL62368
Includes
Mounting Hardware
Maximum Operating Temperature
113 Degrees F
Number of Outlets
12
Built-In Circuit Breaker
Yes

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 12, Receptacle Type (12) IEC-320 C13, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Vertical Rack, Plug Type IEC-320 C14, Features Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 3 yr, Maximum Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.