
SMART APP 5000VA RM 208V L6-30
Mfr # PR5000LCDRTXL5U
Zoro # G614874766
product price: $5,499.99
/eaKey Features
Number of Outlets
5
Power Rating
5000VA
Output Voltage
208 V AC
Outlet Type
3 - NEMA L6-30R
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR5000LCDRTXL5U
Zoro #
G614874766
UPC #
649532609451
Country of Origin
China
Details
Number of Outlets
5
Power Rating
5000VA
Output Voltage
208 V AC
Outlet Type
3 - NEMA L6-30R
Mounting
Rack/Tower
Input Voltage
230 V AC
Wattage
4500 W
UPS Type
Line-interactive UPS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.