Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART APP LCD AVR SINEWAVE UPS

  • Mfr # PR1500LCD

  • Zoro # G214884868


product price: $789.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Backup Time (Half/Full Load)
15.10 Minute/4.70 Minute
Wattage
1500 W
Outlet Type
8 - NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500LCD
Zoro #
G214884868
UPC #
649532602513
Country of Origin
China

Details

UPS Type
Line Interactive
Input Voltage
120 V AC
Backup Time (Half/Full Load)
15.10 Minute/4.70 Minute
Wattage
1500 W
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Power Rating
1500 VA
Mounting
Mini-tower
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.