Zoro Homepage

SMART APP ONLINE SERIES 5KVA/5KW UPS PF=1 2U

  • Mfr # OL5KRTHD

  • Zoro # G614875619


product price: $5,786.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240 V AC
Wattage
5000 W
Mounting
Rack/Tower
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL5KRTHD
Zoro #
G614875619
UPC #
649532620425
Country of Origin
China

Details

Output Voltage
240 V AC
Wattage
5000 W
Mounting
Rack/Tower
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC
Backup Time (Half/Full Load)
7.90 Minute/3.10 Minute
Power Rating
5000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.