SMART APP SINEWAVE UPS 1500VA 1050W MINI-TOWER WITH NETWOR
- Mfr # PR1500LCDN
- Zoro # G714874888
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1500 VA
Wattage
1500 W
Input Voltage
120V AC
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR1500LCDN
- Zoro #
- G714874888
- UPC #
- 649532611881
- Country of Origin
- China
- UPS Type
- Line Interactive
- Power Rating
- 1500 VA
- Mounting
- Tower
- Wattage
- 1500 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 8 - NEMA 5-15R
- Number of Outlets
- 8
Description
CYBERPOWER PR1500LCDN SMART APP SINEWAVE UPS 1500VA 1050W MINI-TOWER WITH NETWOR
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.