Zoro Homepage

SURGE PROTECTOR 6-OUT

  • Mfr # CSB600WS

  • Zoro # G614874506


product price: $16.79
/ea

Key Features

Enclosure Material
Plastic
Includes
Essential Surge CSB600WS 6-Outlets Surge Suppressor/Protector User Manual
Length
5.6
Depth
2.1
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB600WS
Zoro #
G614874506
UPC #
649532603466
Country of Origin
China

Dimensions

Length
5.6
Depth
2.1
Width
4

Details

Enclosure Material
Plastic
Includes
Essential Surge CSB600WS 6-Outlets Surge Suppressor/Protector User Manual

Description

CSB600WS SURGE PROTECTOR 6-OUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.