Zoro Homepage

Surge Protector

  • Mfr # B608

  • Zoro # G422324316


product price: $16.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B608
Zoro #
G422324316
UPC #
-
Country of Origin
Philippines

Description

Outlet Strip, Application Home and Office Electronics; Safeguarding Computers and Other Sensitive Devices from Power Surges and Electrical Fluctuations, Housing Material Plastic, Total Number of Outlets 6, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Number of Transformer Outlets 0, Voltage 125V AC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.