Zoro Homepage

Switched 15A Metered-by-Outlet PDU

  • Mfr # PDU81001

  • Zoro # G315213062


product price: $887.99
/ea
Sold in multiples of 4 for $3,551.96
Free Shipping & Returns

Key Features

Cord Length
12 ft
Color
Black
Standards
UL62368
Overall Length
4 3/8 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU81001
Zoro #
G315213062
UPC #
20649532616965
Country of Origin
Philippines

Dimensions

Cord Length
12 ft
Overall Length
4 3/8 in
Manufacturers Warranty Length
3 yr
Overall Width
17 in
Overall Height
1 3/4 in

Details

Item
Power Distribution Unit
Color
Black
Standards
UL62368
Features
Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware
Plug Type
NEMA 5-15P
Number of Outlets
8
Maximum Current
15 A
Maximum Operating Temperature
140 Degrees F
Metered
Metered
Minimum Operating Temperature
32 Degrees F
Rack Units
0, 1
Housing Material
Metal
Built-In Circuit Breaker
No

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 12 ft, Number of Outlets 8, Receptacle Type (8) NEMA 5-15R, Metered Metered, Rack Units 0, 1, Mounting Location Vertical Rack, Wall, Plug Type NEMA 5-15P, Features Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware, Housing Material Metal, Manufacturers Warranty Length 3 yr, Maximum Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.