Zoro Homepage

SWIVEL, 120V, 2 USB 3.6A TYPE A & C, 900J, WALL TAP, WHITE

  • Mfr # CSP600WSURC5

  • Zoro # G815190498


product price: $29.45
/ea

Key Features

Filtering
Yes
Enclosure Material
Plastic
Width
1.4
Depth
4"
Max. Surge Current per Phase
45 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP600WSURC5
Zoro #
G815190498
UPC #
649532621415
Country of Origin
China

Dimensions

Width
1.4
Depth
4"

Details

Filtering
Yes
Enclosure Material
Plastic
Max. Surge Current per Phase
45 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.