Transformer, Out: 120/208V AC In: 200 to 240V AC

  • Mfr # OL10KSTF

  • Zoro # G715585615


product price: $2,530.95
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
200 to 240V AC
Output Voltage
120/208V AC
Number of Outlets
7
Frequency
50/60 Hz
Includes Circuit Breaker
Circuit Breaker Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL10KSTF
Zoro #
G715585615
UPC #
20649532620191
Country of Origin
China

Dimensions

Overall Height
3.5 in
Cord Length
3 ft
Overall Depth
24 in
Overall Width
17.05 in

Details

Item
Transformer
Input Voltage
200 to 240V AC
Output Voltage
120/208V AC
Number of Outlets
7
Frequency
50/60 Hz
Includes Circuit Breaker
Circuit Breaker Included
NEMA Plug Configuration
Hardwired
Operating Temperature - Minimum
32 Degrees F
Color
Black
NEMA Receptacle Configuration
5-20R
Operating Temperature - Maximum
104 Degrees F
Standards
CSA C22.2 No. 107.3-05, RoHS Compliant, UL1778 5th Edition
Mounting
Rack / Tower
Power Rating
10000 VA
Wattage
10,000

Description

Transformer, NEMA Plug Configuration Hardwired, NEMA Receptacle Configuration 5-20R, Number of Outlets 7, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.