Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uninterruptible Power Supply, 120V, 750W

  • Mfr # OL750RTHD

  • Zoro # G322605058


product price: $1,332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL750RTHD
Zoro #
G322605058
UPC #
20649532938739
Country of Origin
Philippines

Description

750VA/750W, High Density, Online Double-Conversion, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD, Single Phase, Standards CSA C22.2 No.107.3, FCC Part 15 Class B, RoHS Compliant, UL 1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.