UPS
Mfr # CP500PFCRM1U
Zoro # G221701714
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Power Rating
500 VA
Number of Outlets
6
Wattage
300 W
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP500PFCRM1U
Zoro #
G221701714
UPC #
-
Country of Origin
China
Details
Input Voltage
120 V AC
Mounting
Rack
Power Rating
500 VA
Number of Outlets
6
Wattage
300 W
UPS Type
Line Interactive
Outlet Type
6 - NEMA 5-15R
Output Voltage
120 V AC
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.