UPS
Mfr # PR2200RT2UCN
Zoro # G321704905
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack / Tower
Wattage
2200 W
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2200RT2UCN
Zoro #
G321704905
UPC #
649532935666
Country of Origin
Philippines
Details
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack / Tower
Wattage
2200 W
UPS Type
Line Interactive
Output Voltage
120 V AC
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.