UPS
Mfr # PR3000RTXL2UCN
Zoro # G516451515
product price: $3,603.99
/ea
Free Shipping & Returns
Key Features
Wattage
3000 W
Output Voltage
120 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR3000RTXL2UCN
Zoro #
G516451515
UPC #
649532935710
Country of Origin
Philippines
Details
Wattage
3000 W
Output Voltage
120 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive
Number of Outlets
9
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.