Zoro Homepage

UPS System, 1000VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # CY87610

  • Zoro # G912040139


product price: $275.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1000VA
Wattage
600 W
Input Voltage
120V AC
Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY87610
Zoro #
G912040139
UPC #
758218609408
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1000VA
Wattage
600 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
6 min/2 min
Number of Outlets
10
NEMA Receptacle Configuration
(10) 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.