Zoro Homepage

UPS System, 1500VA, Line Interactive, Out: 100 to 125V AC In: 120V AC

  • Mfr # PR1500RT2UN

  • Zoro # G912575907


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1500 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500RT2UN
Zoro #
G912575907
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1500 W
Input Voltage
120V AC
Output Voltage
100 to 125V AC
Backup Time (Half/Full Load)
18.2 min/6.5 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5-15R
Outlet Type
8 x NEMA 5-15R

Description

1500VA 1125W 230V Sinewave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.