Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 1500VA, Line Interactive, Out: 100 to 125V AC In: 120V AC

  • Mfr # PR1500RTXL2UN

  • Zoro # G012575906


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1500 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500RTXL2UN
Zoro #
G012575906
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1500 W
Input Voltage
120V AC
Output Voltage
100 to 125V AC
Backup Time (Half/Full Load)
17.9 min/6.5 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5-15R
Outlet Type
UPS/Surge
Medical Grade
No

Description

Sinewave LCD 2U 1500VA NetTwo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.