Zoro Homepage

UPS System, 750VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # CY87538

  • Zoro # G912036866


product price: $189.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
750VA
Wattage
450 W
Input Voltage
120V AC
Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY87538
Zoro #
G912036866
UPC #
758218740330
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
750VA
Wattage
450 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
7.6 min/2.5 min
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.