Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR1000RT2UC

  • Zoro # G015213089


product price: $836.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1000RT2UC
Zoro #
G015213089
UPC #
20649532935486
Country of Origin
China

Dimensions

Overall Height
3.4 in
Power Cord Length
10 ft
Overall Depth
16.2 in
Overall Width
17.1 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
3 hr
Run Time - Half Load
19.5 min
Includes Battery
Battery Included
Input Current - Maximum
12 A
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI
Number of Outlets - Surge Only
8
Run Time - Full Load
7 min
Receptacle Configuration
5-15R
Display Type
LCD/LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Plug Configuration
5-15P
Transfer Time - Minimum
6 msec
Phase
Single
Number of Outlets - UPS
8
Manufacturer Warranty
3 yr
Visible Indicator Light Conditions
Fault, Line Mode
Data Line Protection
Includes Data Line Surge Protection
Housing Material
Metal
Replacement Battery Part Number
RB1270X4H
Output Ports Included
EPO, Relay, SNMP, USB
Transfer Time - Maximum
11 msec
Operating Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Power Rating - Real
1,000 W
Surge Suppression Rating
2,430 J
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Power Rating - Apparent
1,000 VA
Number of Outlets
8
Wattage
1000 W
Outlet Type
8 - NEMA 5-15R

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.