Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR1500RT2UC

  • Zoro # G615212932


product price: $1,074.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500RT2UC
Zoro #
G615212932
UPC #
20649532935493
Country of Origin
Philippines

Dimensions

Overall Depth
16.2 in
Overall Height
3.4 in
Power Cord Length
10 ft
Overall Width
17.1 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Visible Indicator Light Conditions
Fault, Line Mode
Input Current - Maximum
15 A
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
EPO, Relay, SNMP, USB
Operating Temperature - Minimum
32 Degrees F
Power Rating - Real
1,500 W
Run Time - Half Load
18.2 min
Receptacle Configuration
5-15R
Frequency
50/60 Hz
Transfer Time - Minimum
6 msec
Battery Recharge Time
3 hr
Data Line Protection
Includes Data Line Surge Protection
Number of Outlets - UPS
8
Replacement Battery Part Number
RB1290X4J
Run Time - Full Load
6.5 min
Phase
Single
Power Rating - Apparent
1,500 VA
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Plug Configuration
5-15P
Includes Battery
Battery Included
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Transfer Time - Maximum
11 msec
Manufacturer Warranty
3 yr
Surge Suppression Rating
2,430 J
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Display Type
LCD/LED
Number of Outlets - Surge Only
8
Housing Material
Metal
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778
Power Rating
1500 VA
Outlet Type
8 - NEMA 5-15R
Wattage
1500 W
Backup Time (Half/Full Load)
18.20 Minute/6.50 Minute
Number of Outlets
8

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.