Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR2000RT2UC

  • Zoro # G815212985


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2000RT2UC
Zoro #
G815212985
UPC #
20649532935509
Country of Origin
China

Dimensions

Overall Width
17.1 in
Overall Height
3.4 in
Overall Depth
16.2 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Output Ports Included
EPO, Relay, SNMP, USB
Plug Configuration
5-20P
Housing Material
Metal
Number of Outlets - Surge Only
8
Receptacle Configuration
5-20R
Number of Outlets - UPS
4
Operating Temperature - Maximum
104 Degrees F
Power Rating - Real
2,000 W
Frequency
50/60 Hz
Run Time - Full Load
4.5 min
Transfer Time - Maximum
11 msec
Operating Temperature - Minimum
32 Degrees F
Visible Indicator Light Conditions
Fault, Line Mode
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Replacement Battery Part Number
RB1290X4J
Run Time - Half Load
13.5 min
Audible Alarm Conditions
Low Battery, Overload
Transfer Time - Minimum
6 msec
Standards
CSA C22.2 No. 107.3, FCC Class B, RoHS Compliant, UL1778, VCCI
Includes Battery
Battery Included
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Manufacturer Warranty
3 yr
Power Rating - Apparent
2,000 VA
Input Current - Maximum
20 A
Phase
Single
Battery Recharge Time
3 hr
Surge Suppression Rating
2,430 J
Data Line Protection
Includes Data Line Surge Protection
Display Type
LCD/LED
Outlet Type
8 - NEMA 5-20R
Power Rating
2000 VA
Wattage
2000 W
Number of Outlets
8

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.