Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR2000RTXL2UC

  • Zoro # G015213003


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2000RTXL2UC
Zoro #
G015213003
UPC #
20649532935561
Country of Origin
China

Dimensions

Overall Depth
19.7 in
Overall Height
3.4 in
Power Cord Length
10 ft
Overall Width
17.1 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Phase
Single
Run Time - Full Load
4.3 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Replacement Battery Part Number
RB1290X4J
Visible Indicator Light Conditions
Fault, Line Mode
Operating Temperature - Maximum
104 Degrees F
External Battery Compatible
External Battery Pack Compatible
External Battery Pack Part Number
BP48VP2U02
Receptacle Configuration
5-20R
Display Type
LCD/LED
Includes Battery
Battery Included
Operating Temperature - Minimum
32 Degrees F
Data Line Protection
Includes Data Line Surge Protection
Input Current - Maximum
20 A
Plug Configuration
5-20P
Manufacturer Warranty
3 yr
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Power Rating - Apparent
2,000 VA
Power Rating - Real
2,000 W
Frequency
50/60 Hz
Standards
CSA C22.2 No. 107.3, FCC Class B, RoHS Compliant, UL1778, VCCI
Number of Outlets - UPS
8
Transfer Time - Maximum
11 msec
Number of Outlets - Surge Only
8
Output Ports Included
EPO, Relay, SNMP, USB
Battery Recharge Time
3 hr
Run Time - Half Load
12.2 min
Surge Suppression Rating
2,430 J
Transfer Time - Minimum
6 msec
Housing Material
Metal
Power Rating
2000 VA
Wattage
2000 W
Outlet Type
8 - NEMA 5-20R
Backup Time (Half/Full Load)
12.20 Minute/4.30 Minute
Number of Outlets
8

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.