Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR750RTXL2UC

  • Zoro # G515212940


product price: $880.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR750RTXL2UC
Zoro #
G515212940
UPC #
20649532935530
Country of Origin
China

Dimensions

Overall Width
17.1 in
Overall Height
3.4 in
Overall Depth
16.2 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Power Rating - Apparent
750 VA
Visible Indicator Light Conditions
Fault, Line Mode
Data Line Protection
Includes Data Line Surge Protection
Audible Alarm Conditions
Low Battery, Overload
Output Ports Included
EPO, Relay, SNMP, USB
Housing Material
Metal
Phase
Single
Display Type
LCD/LED
Power Rating - Real
750 W
External Battery Compatible
External Battery Pack Compatible
Frequency
50/60 Hz
Transfer Time - Minimum
6 msec
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Number of Outlets - UPS
8
Replacement Battery Part Number
RB1270X4H
Run Time - Full Load
11.3 min
Number of Outlets - Surge Only
8
External Battery Pack Part Number
BP48VP2U01
Battery Recharge Time
3 hr
Plug Configuration
5-15P
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Transfer Time - Maximum
11 msec
Input Current - Maximum
15 A
Run Time - Half Load
28 min
Operating Temperature - Maximum
104 Degrees F
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Surge Suppression Rating
2,430 J
Wattage
750 W
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Power Rating
750 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.