Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # AVRG750LCD

  • Zoro # G715213013


product price: $150.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG750LCD
Zoro #
G715213013
UPC #
20649532617665
Country of Origin
Philippines

Dimensions

Overall Height
7 in
Power Cord Length
5 ft
Overall Depth
3.5 in
Overall Width
12.2 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Power Rating - Apparent
750 VA
Display Type
LCD/LED
Standards
RoHS Compliant, UL1778
Phase
Single
Output Ports Included
USB
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - UPS
6
Power Rating - Real
450 W
Frequency
60 Hz
Receptacle Configuration
5-15R
Battery Recharge Time
8 hr
Run Time - Half Load
7.6 min
Replacement Battery Part Number
RB1270B
Run Time - Full Load
2.5 min
Input Current - Maximum
15 A
Transfer Time - Maximum
4 msec
Includes Battery
Battery Included
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
5-15P
Number of Outlets - Surge Only
6
Housing Material
Plastic
Surge Suppression Rating
1,030 J
Number of Outlets
12
Wattage
450 W
Power Rating
750 VA
Outlet Type
12 - NEMA 5-15R

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards RoHS Compliant, UL1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.